This product requires certification to purchase.

ALFI BRAND WHITE BATHROOM SINK

Alfi Trade

ALFI BRAND WHITE BATHROOM SINK

  • Fast #
  • Part #AABC122
  • Item #9633191
  • Manufacturer Part #ABC122
5 out of 5 Customer Rating
Brand image
Alfi Trade

ALFI BRAND WHITE BATHROOM SINK

  • Fast #
  • Part #AABC122
  • Item #9633191
  • Manufacturer Part #ABC122
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Comes in a white glossy finish with a super smooth glaze that is both durable and timeless
  • Made of high-grade ceramic porcelain also known as vitreous China, the most common used bathroom sink material of all times
  • Includes wall mounting hardware for a convenient installation or you can always choose to install this sink as an above mount on the counter since it's unique design allows it to go both ways
  • Includes a standard 1-3/8 in rear center faucet hole
  • Standard sized rear center drain hole of 1-3/4 in
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12-1/4 in
Drain Opening:
1-3/4 in
Height:
4-7/8 in
Length:
21-3/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
20-47/100 in x 7-7/25 in x 2-19/25 in
Sink Depth:
2-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
UPC:
850025279345
Vessel Only:
No