Multi Function Showerhead in Polished Chrome
Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, phthalate which are known to the state of California to cause cancer, birth defects or other reproductive harm. For More information go to www.P65Warngins.ca.gov
- Showerhead Function:
- Multi
- Type:
- ARAIN10SWPC
- UPC:
- 811413029027