14-7/8 in. Drawer in Stainless Steel
14-7/8 in. Drawer in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Kitchen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-7/16 in
- Height:
- 28-7/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Trash Center
- Weight:
- 36 lb
- Width:
- 14-7/8 in