14 in. Natural Gas Side Burner
14 in. Natural Gas Side Burner
Product Details
Product Details
Specifications
- BTU:
- 30000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/8 in
- Height:
- 10 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Double Side Burner
- Proposition 65:
- The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
- Size:
- 14 in x 11 in x 26-1/4 in
- UPC:
- 810016421979
- Volts:
- 115V
- Weight:
- 18 lb
- Width:
- 14 in