16-1/2 in. Right Handed Access Door
16-1/2 in. Right Handed Access Door
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 21-1/8
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Single Handle
- Product Type:
- Access Door
- Size:
- 16-1/2 in x 21-1/8 in
- UPC:
- 810016422471
- Weight:
- 11
- Width:
- 16-1/2