This product requires certification to purchase.

16-7/8 in. Drawer and Towel Holder

Alfresco

16-7/8 in. Drawer and Towel Holder

  • Fast #
  • Part #AAXE3DRTHSC
  • Item #8694036
  • Manufacturer Part #AXE-3DRTH-SC
3.3 out of 5 Customer Rating
Brand image
Alfresco

16-7/8 in. Drawer and Towel Holder

  • Fast #
  • Part #AAXE3DRTHSC
  • Item #8694036
  • Manufacturer Part #AXE-3DRTH-SC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Kitchen
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-1/4 in
Height:
28-7/8 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Four Handle
Product Type:
Triple Drawer, Towel Holder
Size:
16-7/8 in x 28-7/8 in x 19-1/4 in
UPC:
810016421146
Weight:
70 lb
Width:
16-7/8 in