This product requires certification to purchase.

17 in. 3-Drawer Storage in Stainless Steel

Alfresco

17 in. 3-Drawer Storage in Stainless Steel

  • Fast #
  • Part #AARTP3DR17SC
  • Item #8694025
  • Manufacturer Part #ARTP-3DR-17SC
4.1 out of 5 Customer Rating
Brand image
Alfresco

17 in. 3-Drawer Storage in Stainless Steel

  • Fast #
  • Part #AARTP3DR17SC
  • Item #8694025
  • Manufacturer Part #ARTP-3DR-17SC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Artisan access doors and drawers are made of 304 stainless steel for long life, easy maintenance, and are a perfect match to your grill
  • Doors feature magnetic closures
  • Drawers feature full-length "Soft Close" ball bearing slides
  • Requires Certification

Documents


Specifications

Application:
Kitchen
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-5/8 in
Height:
21-1/8 in
Length:
21-1/4 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Three Handle
Product Type:
Triple Drawer
Size:
17 in x 21-1/8 in x 19-5/8 in
UPC:
810016422624
Weight:
55 lb
Width:
17 in