17 in. 2-Handle
17 in. 2-Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-5/8 in
- Height:
- 21-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Drawers:
- 2
- Number of Handles:
- Two Handle
- Product Type:
- Drawer
- Size:
- 17 in x 21-1/8 in x 19-5/8 in
- Type:
- AARTP2DR17SC
- Weight:
- 47 lb
- Width:
- 17 in