17 in. Towel Dispenser
17 in. Towel Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8-1/2 in
- Height:
- 11-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Single Handle
- Product Type:
- Towel Dispenser
- Size:
- 17 in x 11-1/4 in x 8-1/2 in
- UPC:
- 810016422631
- Weight:
- 16 lb
- Width:
- 17 in