This product requires certification to purchase.

19-5/8 in. Trash Center in Stainless Steel

Alfresco

19-5/8 in. Trash Center in Stainless Steel

  • Fast #
  • Part #AAXETC2DSC
  • Item #8694084
  • Manufacturer Part #AXE-TC2D-SC
3.6 out of 5 Customer Rating
Brand image
Alfresco

19-5/8 in. Trash Center in Stainless Steel

  • Fast #
  • Part #AAXETC2DSC
  • Item #8694084
  • Manufacturer Part #AXE-TC2D-SC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Kitchen
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-1/4 in
Height:
28-7/8 in
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Single Handle
Product Type:
Trash Center
Size:
19-5/8 in x 28-7/8 in x 24-1/4 in
UPC:
810016421177
Weight:
55 lb
Width:
19-5/8 in