This product requires certification to purchase.

22-1/2 in. Access Door in Stainless Steel

This product has been replaced by

No image available
Alfresco 23 SINGLE ACCESS RIGHT DOOR
Manufacturer Part #AXE-23R-01
Alfresco

22-1/2 in. Access Door in Stainless Steel

  • Fast #
  • Part #AAXE23R
  • Item #7179186
  • Manufacturer Part #AXE-23R
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Alfresco 23 SINGLE ACCESS RIGHT DOOR
Manufacturer Part #AXE-23R-01
Alfresco

22-1/2 in. Access Door in Stainless Steel

  • Fast #
  • Part #AAXE23R
  • Item #7179186
  • Manufacturer Part #AXE-23R
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
5-3/4
Height:
21-1/8
Material:
Stainless Steel
Product Type:
Access Door
Width:
22-1/2