22 in. Wok in Stainless Steel
22 in. Wok in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- AXEVP-LP or AXEVP-NG
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22 in
- Height:
- 8 in
- Material:
- Stainless Steel
- Product Type:
- Wok
- UPC:
- 810016420842
- Weight:
- 2 lb
- Width:
- 22 in