This product requires certification to purchase.

24 in. Drop-in Ice Bin

Alfresco

24 in. Drop-in Ice Bin

  • Fast #
  • Part #AARTPIC
  • Item #8694080
  • Manufacturer Part #ARTP-IC
5 out of 5 Customer Rating
Brand image
Alfresco

24 in. Drop-in Ice Bin

  • Fast #
  • Part #AARTPIC
  • Item #8694080
  • Manufacturer Part #ARTP-IC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
18 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Ice Bin
Size:
24 in x 18 in
UPC:
810016422648
Weight:
70 lb
Width:
24 in