27-1/4 x 24 in. Stainless Steel Built-in Bar Sink
27-1/4 x 24 in. Stainless Steel Built-in Bar Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3 in
- IAPMO Listed:
- No
- Length:
- 27-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 13-1/4 in x 9-1/4 in
- Sink Depth:
- 11-1/16 in
- Sink Installation Type:
- Built-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 27-1/4 in x 24 in
- UPC:
- 810016421351
- Width:
- 24 in