27 in. Cover in Black
27 in. Cover in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 24 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Cover
- UPC:
- 810016422044
- Width:
- 27 in