This product requires certification to purchase.

28-7/8 in. Propane Oven

Alfresco

28-7/8 in. Propane Oven

  • Fast #
  • Part #AARTPPZALP
  • Item #8694022
  • Manufacturer Part #ARTP-PZA-LP
4.8 out of 5 Customer Rating
Brand image
Alfresco

28-7/8 in. Propane Oven

  • Fast #
  • Part #AARTPPZALP
  • Item #8694022
  • Manufacturer Part #ARTP-PZA-LP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
38000
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30
Height:
20
Material:
Stainless Steel
Material Type:
304
Product Type:
Pizza Oven
Proposition 65:
The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
Size:
28-7/8 in x 20 in x 30 in
UPC:
810016422280
Volts:
115V
Width:
28-7/8