30 in. 456 cu. ft. Pizza Oven in Stainless Steel
30 in. 456 cu. ft. Pizza Oven in Stainless Steel
Product Details
Product Details
- Built-in pizza oven with dual burners
- High temperatures with 15 minute preheat for pizza, baking, broiling, & roasting
- Top and bottom 3/4" ceramic slabs for even, intense radiant heat
- 304 18:8 heli-arc, welded stainless steel
- 8.5" opening with removeable stainless steel-framed glass doors
- Ceramic log with tube burner
- 456 sq. in. of cooking surface
- Internal halogen & LED control panel lighting
- Smoker tray and positionable thermostat included
Specifications
- ADA Compliant:
- No
- BTU:
- 41400
- Capacity:
- 456 sq in
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 30
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2
- Ignition System:
- Hot Surface Ignition
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Gas
- Proposition 65:
- Ceramic fibers (airborne particles of respirable size)” is listed in Proposition 65, The Safe Drinking Water and Toxic Enforcement Act of 1986.The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 810016421573
- Volts:
- 115V
- Width:
- 30