30 in. Warming Drawer in Stainless Steel
30 in. Warming Drawer in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 3.9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- Handle Material:
- Stainless Steel
- Height:
- 11-1/2 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- UPC:
- 810016421221
- Volts:
- 115V
- Width:
- 30 in