This product requires certification to purchase.

32 in. Cover in Black

Alfresco

32 in. Cover in Black

  • Fast #
  • Part #AART32CV
  • Item #4253231
  • Manufacturer Part #ART-32CV
5 out of 5 Customer Rating
Brand image
Alfresco

32 in. Cover in Black

  • Fast #
  • Part #AART32CV
  • Item #4253231
  • Manufacturer Part #ART-32CV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
24 in
Material:
Plastic
Product Type:
Cover
UPC:
810016422037
Width:
32 in