36 in. 3-Burner Propane Built-in Grill in Stainless Steel
36 in. 3-Burner Propane Built-in Grill in Stainless Steel
Product Details
Product Details
- Luxury Grill with two main burners, one infrared burner, Built-in chain driven rotisserie with infrared burner, Integrated smoking system with dedicated burner
- Up to 1500°F searing temperature with infrared burner
- Refractive ceramic 5-way heat distributing briquettes
- 3 position grilling/warming rack
- Halogen lights and LED control panel lighting
- EZ-LIFT™ Hood Assist
- SAFETOUCH™ air-cooled control panel with heat protected wiring
- Cover included
Specifications
- ADA Compliant:
- No
- BTU:
- 72700
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-13/16
- Fuel Type:
- Propane
- Height:
- 26-1/16
- Ignition System:
- Electric Spark
- MBH:
- 27.5
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Number of Burners:
- 5
- Power Source:
- Propane
- Proposition 65:
- Ceramic fibers (airborne particles of respirable size)” is listed in Proposition 65, The Safe Drinking Water and Toxic Enforcement Act of 1986.The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
- Smart Home Enabled:
- No
- UPC:
- 810016420088
- Volts:
- 115V
- Width:
- 36