36 in. Access Door and Drawer
36 in. Access Door and Drawer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Artisan access doors and drawers are made of 304 stainless steel for long life, easy maintenance, and are a perfect match to your grill
- Doors feature magnetic closures
- Drawers feature full-length "Soft Close" ball bearing slides
Documents
Specifications
- Application:
- Kitchen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/2 in
- Height:
- 21-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Three Handle
- Product Type:
- Access Door, Drawer
- Size:
- 36 in x 21-1/8 in x 19-1/2 in
- UPC:
- 810016422600
- Weight:
- 75 lb
- Width:
- 36 in