This product requires certification to purchase.

36 in. Vinyl Cover in Black for ALX236LP Built-in Gas Grill

Alfresco

36 in. Vinyl Cover in Black for ALX236LP Built-in Gas Grill

  • Fast #
  • Part #AAGV36
  • Item #5133679
  • Manufacturer Part #AGV-36
4.1 out of 5 Customer Rating
Brand image
Alfresco

36 in. Vinyl Cover in Black for ALX236LP Built-in Gas Grill

  • Fast #
  • Part #AAGV36
  • Item #5133679
  • Manufacturer Part #AGV-36
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ALX236LP Built-in Gas Grill
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Vinyl
Product Type:
Cover
UPC:
810016421641
Weight:
4 lb
Width:
36 in