37-1/4 in. Insulating Jacket in Stainless Steel
37-1/4 in. Insulating Jacket in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-5/8 in
- Height:
- 11-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Insulated Jacket
- UPC:
- 810016421924
- Weight:
- 37 lb
- Width:
- 38-5/8 in