This product requires certification to purchase.

4-1/16 in. Wind Guard for ALXE-36 Luxury Built-In Grill

Alfresco

4-1/16 in. Wind Guard for ALXE-36 Luxury Built-In Grill

  • Fast #
  • Part #AAWS36
  • Item #8694109
  • Manufacturer Part #AWS-36
4.4 out of 5 Customer Rating
Brand image
Alfresco

4-1/16 in. Wind Guard for ALXE-36 Luxury Built-In Grill

  • Fast #
  • Part #AAWS36
  • Item #8694109
  • Manufacturer Part #AWS-36
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
ALXE-36 Luxury Built-in Grill
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
17-1/2 in
Length:
36-3/4 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Wind Guard
Size:
36-3/4 in x 4-1/16 in x 17-1/2 in
UPC:
810016420613
Weight:
18 lb
Width:
42 in