42 in. Dry Pantry in Stainless
42 in. Dry Pantry in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 25-1/2 in
- Height:
- 21 in
- Material:
- Stainless Steel
- Product Type:
- Dry Pantry
- UPC:
- 810016421269
- Weight:
- 154 lb
- Width:
- 42 in