15 in. Trash Center
Artisan 15 in. Trash Center
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Artisan
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-3/4 in
- Height:
- 29 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Single Handle
- Product Type:
- Trash Center
- Size:
- 15 in x 29 in x 18-3/4 in
- UPC:
- 810016422532
- Weight:
- 33 lb
- Width:
- 15 in