This product requires certification to purchase.

15A 5.5 cu. ft. Compact Outdoor Refrigerator in Stainless Steel

Alfresco

Artisan 15A 5.5 cu. ft. Compact Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #AARTBC24L
  • Item #10052761
  • Manufacturer Part #ART-BC24-L
4.7 out of 5 Customer Rating
Brand image
Alfresco

Artisan 15A 5.5 cu. ft. Compact Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #AARTBC24L
  • Item #10052761
  • Manufacturer Part #ART-BC24-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outdoor rated; UL certified; DOE certified
  • Artisan Professional handle
  • Exterior constructed with 304 stainless steel
  • Front, bottom ventilation for freestanding or built-in applications
  • Graphite interior with interior LED lighting
  • Digital thermostat for precision temperature control
  • Standard lock
  • Automatic defrost
  • Stainless steel shelving
  • 5.5 cubic foot capacity
  • Requires Certification

Specifications

AMP:
15, 2
CEC Compliant:
For Sale in CA
Collection:
Artisan
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Height:
32-1/4 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
5.5 cu ft
Refrigerator Type:
Compact
UL Listed:
Yes
UPC:
810016422853
Volts:
115VAC
Width:
23-1/2 in