This product requires certification to purchase.

32 in. Insulating Jacket in Stainless Steel

Alfresco

Artisan 32 in. Insulating Jacket in Stainless Steel

  • Fast #
  • Part #AARTIJ32
  • Item #4253172
  • Manufacturer Part #ARTIJ-32
3.1 out of 5 Customer Rating
Brand image
Alfresco

Artisan 32 in. Insulating Jacket in Stainless Steel

  • Fast #
  • Part #AARTIJ32
  • Item #4253172
  • Manufacturer Part #ARTIJ-32
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Artisan
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-5/8 in
Height:
11-1/2 in
Material:
Stainless Steel
Product Type:
Insulating Jacket
UPC:
810016421917
Width:
32 in