44-5/8 in. Insulated Jacket
Artisan 44-5/8 in. Insulated Jacket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Grill
- Brand Model Compatibility:
- ARTP-42 Professional® Series
- Collection:
- Artisan
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-5/8 in
- Height:
- 11-9/16 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Insulated Jacket
- Size:
- 44-5/8 in x 11-9/16 in x 24-5/8 in
- Weight:
- 40 lb
- Width:
- 44-5/8 in