Griddle in Stainless Steel
Griddle in Stainless Steel
Product Details
Product Details
- 3/16" solid stainless steel
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Package Quantity:
- 1
- Product Type:
- Griddle
- UPC:
- 810016420514
- Weight:
- 19 lb
- Width:
- 13 in