42 in. 3-Burner Propane Built-In Grill with Rotisserie in Stainless Steel
Professional Series 42 in. 3-Burner Propane Built-In Grill with Rotisserie in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BTU:
- 75000
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/10 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fuel Type:
- Propane
- Height:
- 23 in
- Ignition System:
- Electronic Ignition
- Interior Light:
- Yes
- MBH:
- 75
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 3
- Power Source:
- Electric, Gas
- Proposition 65:
- Ceramic fibers (airborne particles of respirable size)” is listed in Proposition 65, The Safe Drinking Water and Toxic Enforcement Act of 1986.The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
- Smart Home Enabled:
- No
- UPC:
- 810016422372
- Volts:
- 115V
- Width:
- 42 in