24 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Versa 24 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Versa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 24
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-5/8 in x 21 in x 8-1/8 in
- Sink Depth:
- 11-1/6
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 810016421368
- Width:
- 27-1/4