30 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Versa 30 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Versa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-5/8 in x 20-3/16 in x 8-1/8 in
- Sink Depth:
- 11-1/6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 810016421375
- Width:
- 27-1/4 in