This product requires certification to purchase.

19 in. Griddle in Stainless Steel

Alfresco

Versa Power Series 19 in. Griddle in Stainless Steel

  • Fast #
  • Part #AAXEVPTG
  • Item #7100523
  • Manufacturer Part #AXEVP-TG
3.5 out of 5 Customer Rating
Brand image
Alfresco

Versa Power Series 19 in. Griddle in Stainless Steel

  • Fast #
  • Part #AAXEVPTG
  • Item #7100523
  • Manufacturer Part #AXEVP-TG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
AXEVP Versa Power Cooking System
Collection:
Versa Power Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-1/8 in
Height:
3-5/8 in
Material:
Stainless Steel
Product Type:
Griddle
UPC:
810016420835
Weight:
30 lb
Width:
19 in