28 in. Galvanized Water Heater Pan
28 in. Galvanized Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Galvanized 26 gauge Metal
- Sealed with vulkem 116 non-sag Polyurethane adhesive
Specifications
- Depth:
- 4 in
- Diameter:
- 28 in
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Material:
- Galvanized
- Shape:
- Round