This product requires certification to purchase.

14GPM Polypropylene and Geolast Double Diaphragm AODD Pump

All-Flo Pump

14GPM Polypropylene and Geolast Double Diaphragm AODD Pump

  • Fast #
  • Part #AC050SPPGGPNG70
  • Item #8327767
  • Manufacturer Part #C050-SPP-GGPN-G70
4.7 out of 5 Customer Rating
Brand image
All-Flo Pump

14GPM Polypropylene and Geolast Double Diaphragm AODD Pump

  • Fast #
  • Part #AC050SPPGGPNG70
  • Item #8327767
  • Manufacturer Part #C050-SPP-GGPN-G70
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Flow Rate
14 gpm
Pressure - Maximum
100 psi
Characteristics & Features
Material
Plastic
Material Type
Polypropylene