2 SDR11 ALLPRO SP 45 ELL
All-Pro™ 2 SDR11 ALLPRO SP 45 ELL
Frequently Purchased Together
Product Details
Product Details
- Ease of installation and reduced installation time
- Excellent thermal insulation
- Low specific weight
- Low pressure drop
- Excellent weldability thanks to the fittings of the NIRON range
- High resistance to corrosion
- High durability
- Reliable junction
- Resistance to abrasion
- Resistance to stray currents
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2657, ASTM F-1412, ASTM F-2389
- Application:
- Heating, Cooling, Cold Water, Condenser Water, Industrial, Hot Water, Hydronic, Hot and Cold Water Systems
- CSA Certified:
- CSA B137.11
- Collection:
- All-Pro™
- Color Finish Name:
- Grey, White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Bend
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PP-R, PP-RCT, Polyurethane Foam
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Schedule Class:
- SDR 11