30 in. Vandal Buster Enclosure
30 in. Vandal Buster Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 30 in
- Length:
- 30 in
- Material:
- Mild Steel
- UL Listed:
- No
- Width:
- 16 in