Steel Receiver Box with Moisture Seal
Steel Receiver Box with Moisture Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 45-7/16 in
- Length:
- 10 in
- Material:
- Steel
- Smart Home Enabled:
- No