10-Light Wall Bracket in Polished Chrome
Vanita 10-Light Wall Bracket in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With Firenze clear crystal
Specifications
- ADA Compliant:
- No
- Collection:
- Vanita
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 10
- Proposition 65:
- WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 720062259177
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 46 in