42x42 m/hole guard rail sys
42x42 m/hole guard rail sys
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to protect an area of 33” L x 33” W (83.8 cm x 83.8 cm)
- Support arm gives guardrail added support
- Two chains with hook for additional security
- 2 welded marker flags
- Simple one-piece construction assembles without the use of tools
- Guardrail locks open and two hooking chains provide protected entry and exit. For added safety, the rail accommodates signs, flags, or lights.
- Can be used with a guard rail tent, umbrellas, or our winch.
Documents
Specifications
- Application:
- Utilities, Construction, Confined Spaces, Sewer
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 1 in
- Height:
- 42-1/4 in
- Length:
- 42 in
- Material:
- Steel
- Product Type:
- Manhole Guard System
- Size:
- 42 in x 42 in x 42-1/4 in
- UPC:
- 741851942155
- Waterworks Application:
- Sewer
- Weight:
- 45 lb
- Width:
- 42 in