17 in. Hi-Viz Yellow LLDPE Heavy Duty Single SCBA Wall Case
17 in. Hi-Viz Yellow LLDPE Heavy Duty Single SCBA Wall Case
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to store your SCBA's, these low profile wall mounted cases provide protection from dust, moisture and damaging plant environments
- Viewing windows allow easy visibility of the SCBA gauges and internal bracket and straps keep the SCBA secure
Documents
Specifications
- Color Finish Name:
- Hi-Viz Yellow
- Depth:
- 14 in
- Height:
- 32 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Tool Storage Type:
- Tool Box
- Weight:
- 18 lb
- Width:
- 17 in