Duct Storage Bag for 12 16 or 20 in. Ducting
Duct Storage Bag for 12 16 or 20 in. Ducting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polyester bag with cylinder shape for tight controlled fit, Fits 8 in, 12 in, 16 in or 20 in ducting up to 25 ft
- Features double zipper for ease of access
- Reinforced carry handle and shoulder strap
Documents
Specifications
- Brand Model Compatibility:
- SAL9550-15EX, SAL9550-25EX, SAL9550-15 SAL9550-25, SAL9600-15, SAL9600-25, SAL9600-15EX, SAL9600-25EX, SAL9650-15EX,SAL9650-25EX, SAL9650-15 and SAL9650-25
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester