This product requires certification to purchase.

Manhole Shield Yellow (12 in. H Fits 28 30 and 32 in. Diameter Manholes)

Allegro Industries

Manhole Shield Yellow (12 in. H Fits 28 30 and 32 in. Diameter Manholes)

  • Fast #
  • Part #A940112
  • Item #4937066
  • Manufacturer Part #A940112
5 out of 5 Customer Rating
Brand image
Allegro Industries

Manhole Shield Yellow (12 in. H Fits 28 30 and 32 in. Diameter Manholes)

  • Fast #
  • Part #A940112
  • Item #4937066
  • Manufacturer Part #A940112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-Outrigger support gussets that stabilize the shield
  • The high impact polymer shield is constructed of rugged, lightweight polyethylene with bright yellow material that resists fading
  • The manhole shield is made to keep water and mud out of manholes
  • Rugged and lightweight
  • Bright yellow for easy visibility
  • Requires Certification

Documents


Specifications

Color Finish Category:
Yellows
Color Finish Name:
Bright Yellow
Diameter:
12 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
High Impact Shield
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
Weight:
15 lb