1-1/2 in. Plastic P-Trap
1-1/2 in. Plastic P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in