4-1/5 in. Pocket Task Light with 3-Bits
Bitbrite 4-1/5 in. Pocket Task Light with 3-Bits
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Battery Size:
- AAA
- Collection:
- Bitbrite
- GSA Approved:
- No
- Length:
- 4-1/5 in
- UPC:
- 645397932482
- Weight:
- 0.1375 lb
- Width:
- 1 in