200 Lumen Flashlight
Edge™ 200 Lumen Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Battery Size:
- AA
- Collection:
- Edge™
- Height:
- 8 in
- Length:
- 8-1/4 in
- Light Bulb Type:
- LED
- Lumens:
- 200
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 1/4 lb
- Width:
- 7-1/2 in