AAA Battery Flashlight
LiL Larry™ AAA Battery Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Collection:
- LiL Larry™
- Color Finish Name:
- Silver
- Diameter:
- 1 in
- Height:
- 6-1/16 in
- Light Bulb Type:
- LED
- Lumens:
- 250
- Material:
- Aircraft Grade Aluminum
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 5/8 in