4-1/4 in. 130 lm Flashlight
Nebo Blueline® 4-1/4 in. 130 lm Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 2 settings: 130 lumens and emergency strobe
- Water resistant
- Magnetic base for hands-free lighting
- Steel belt/pocket clip
- Rear glow-in-the dark button
- Batteries included
Specifications
- Collection:
- Nebo Blueline®
- Diameter:
- 1 in
- Length:
- 4-1/4 in
- Material:
- Aluminum
- Power Source:
- Battery