LED 1-1/4 in. Flashlight
Nebo® Larry™ LED 1-1/4 in. Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Collection:
- Nebo® Larry™
- Dimmable:
- No
- Height:
- 6-3/8
- Length:
- 1-1/4
- Light Bulb Type:
- LED
- Lumens:
- 170
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.1870
- Width:
- 11/20